Welcome to Würth Italy For trade customers only
PETG-CF15 filament
PETG-CF15 filament - 1
PETG-CF15 filament - 2
PETG-CF15 filament - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PETG-CF15 filament

Engineering filament made from polyethylene terephthalate glycol (PETG) reinforced with carbon fibres, offering increased strength and stiffness to enable 3D printing applications with higher requirements

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • PETG-CF is a carbon fibre composite material developed for 3D printing applications with high requirements

  • High stability and stiffness

  • Good balance between mechanical and visual material properties

  • Easy to use

  • High chemical resistance

  • Excellent surface quality

  • Remains dimensionally stable under changing environmental conditions (high dimensional stability)

  • Compatible with BVOH and HIPS support materials

  • Relatively low deformation and shrinkage

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.