The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PLA filament PLA
High-quality filament made from polylactic acid (PLA), simple processing and ideal for precise and reliable 3D printing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- PLA is a bio-based, biodegradable 3D printing material based on polylactic acid (polylactide)
- Offers an excellent combination of easy processing and high printing quality and is considered to be the easiest 3D printing material to print
- Good value for money
- Equally suitable for beginners and advanced users
- Wide range of colours
- Excellent layer adhesion
- Low printing temperatures
- Low deformation/shrinkage
- Suitable for detailed models, figures and quick prototypes
- Glossy finish
- Consistent filament, even between colours and batches
- Made from renewable raw materials
- Biodegradable
- PLA is based on food-grade raw materials (granules) suitable for applications involving contact with food in accordance with the EU's plastics regulation
- Can be recycled
- Suitable for high-speed printing
- The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result
- Raw material is certified in accordance with REACH and RoHS standards
The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.
The PLA filament is ideal for use in 3D printers for the production of precise and reliable prints. It is ideal for prototype construction, model making, art projects and other applications that require easy processing and high quality.
Additional printing guidelines
- High extruder speeds can affect printing accuracy.
- It is recommended to select the speed based on your own experience and approach the upper limit from there.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!