For detailed information, other images and documents, please select individual articles from the following table.
Powdered filler FULLPLAN PLUS
With a plaster base – for indoor use
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Filler, for holes and levelling
- fills and smooths simultaneously
- excellent adhesion to backing material
- good workability
- does not drip, even if applied with significant thickness
Very fine grain
- excellent finishing quality
- level smoothing, without creating thickness
- uniform finish
Easily workable
- excellent malleability
- does not crack or generate pressure
- easily sanded
Do not add cement products. Opened packages should be closed and sealed, and the product should be used as soon as possible. Humidity and low temperatures prolong drying times. For subsequent colour painting: When the product is ready for painting, it is advisable to use an undercoat/primer to avoid uneven shading caused by irregular drying. The mixture cannot be used while drying
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Filling and plugging of cracks, leaks and holes on drywall, plaster, concrete and masonry for subsequent smoothing. Smoothing of rough undercoats and for the regularisation of milled or ground surfaces. Preparation of walls and ceilings for subsequent wall papering or painting
Preparation of materials:
Surfaces must be compact, clean and dry. Remove flaking/crumbling/loose parts, chipping/peeling paint, wall covering residues, glue, paper, residues of grease and oils. Sand the primer so it is smooth and non-absorbing
Preparation of the product:
Pour in a clean container the amount of water (cold and clean) necessary for preparing the desired product amount, in a ratio of approx. 0.6 litres to 1 kg of powder (the volume of water needed may vary depending on the type of use and/or the materials). Mix, manually or slowly with a mechanical mixer, until the product is completely uniform, removing any unmixed power from the bottom and sides of the mixing container. Once the product is mixed it remains workable for approximately 40 minutes. Apply the mixed product with a float or smooth spatula to the desired thickness. The time for complete drying is determined by the material, thickness applied, temperature and ventilation of the area
Maximum layer thickness in mm:
- skimming 20 mm
- small holes 40 mm
- leakage 30 × 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!