Welcome to Würth Italy For trade customers only
Filling washer WIT-SHB
Filling washer WIT-SHB - 1
Filling washer WIT-SHB - 2

For detailed information, other images and documents, please select individual articles from the following table.

Filling washer WIT-SHB

For subsequent ring gap filling for mechanical and chemical anchors

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

For the subsequent filling of the ring gap between the fixture and the anchor rod or W-FAZ Fixanchor or W-BS concrete screw



Suitable injectable mortar:


  • CONCRETE SPECIALIST WIT-VIZ, WIT-VIZ express, WIT-VM 100, WIT-Express

  • CONCRETE-MULTI WIT-UH 300

  • PURE EPOXY WIT-PE 1000

  • ALLROUNDER WIT-VM 250

  • WIT-NORDIC

  • WIT-PE 500
Notice

When selecting the anchor, note that the mounting height tfix increases by up to 6 mm.

The Würth WIT-SHB filling washer is included in the following approvals/assessments:


  • 01.3 W-BS concrete screw: ETA-16/0043

  • 02.5 W-FAZ Fixanchor: ETA-99/0011

  • 23.1 W-VIZ injection system: ETA-04/0095

  • 23.4 CONCRETE MULTI WIT-UH 300 injection system: ETA-17/0127

  • 23.8 PURE EPOXY WIT-PE 1000 injection system: ETA-19/0542