For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Optimal filtration efficiency
- Forces the air flow containing the paint to change direction four times so that the paint particles are trapped by the centrifugal force and stick to the walls, while the air flow continues moving without any loss of efficiency
- The rigidity of the filter is obtained through its geometric design
- Allows for top and bottom stability without the need for intermediate support
Easy storage due to the small size of the packaging (91 x 55 x 7 cm)
Replaces traditional fibreglass honeycomb sandwich panel filters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!