For detailed information, other images and documents, please select individual articles from the following table.
Fire extinguishing spray, universal
Ready-to-use, easy-to-operate fire extinguishing spray for universal use in workshops, canteens, kitchens, offices, construction and assembly.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Intuitive, easy-to-use extinguishing device to fight incipient fires
- Fire class A (solid and non-melting materials)
- Fire class B (liquid and melting materials)
- Fire class F (cooking fats and cooking oils of plant and animal origin)
- Provides 5A/21B/15F extinguishing performance for solid and liquid substances, including cooking fats and oil.
- Suitable against fires in electrical equipment and devices with voltages up to 1,000 volts (provided that a minimum distance of 1 m is observed)
- 4-years maintenance-free operational readiness
- Compact size and therefore easy to store
- Excellent extinguishing properties thanks to high-performance foam
- Optimum spray pattern thanks to micro fog technology®
Extinguishing spray does not require maintenance. The spray cans are designed for single use only in terms of function and their contents and come with a 4 year maintenance-free shelf life and functional reliability. Fully empty cans can be disposed of via the recycling within the dual system. Other valid recycling specifications in other countries must be observed. Discard and replace after use, if the seal is broken or the use-by date has been reached. Discard and replace after use, if the seal is broken or the use-by date has been reached.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Solid-substance fires and liquid fires (except polar solvents such as alcohol, ketones) and grease fires of up to 15 litres can be extinguished using the universal fire extinguishing spray. The impregnating effect of the film-forming substance can be used as heat protection. Hot surfaces can be brought down in temperature through the cooling effect. Even employees who feel uneasy about using fire extinguishers despite regular fire safety training will appreciate using a spray can in the conventional manner. The spray is as easy to use as a typical off-the-shelf spray can and can be easily placed in any room, in a prominent location using the wall bracket (first aid box, workbench etc.) or around the home. This places the fire extinguisher spray exactly where a fire is most likely to occur.
- Before use, remove seal tape and/or twist cap off immediately.
- Actuate spray head and direct the spray jet towards the fire source, spraying directly at it at intervals. The specific spray jet or spray cone supports the extinguishing action very effectively.
- An extinguishing direction from bottom to top and safety clearance of at least 1 m must be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!