Welcome to Würth Italy For trade customers only
Fire extinguishing spray, universal

For detailed information, other images and documents, please select individual articles from the following table.

Fire extinguishing spray, universal

Ready-to-use, easy-to-operate fire extinguishing spray for universal use in workshops, canteens, kitchens, offices, construction and assembly.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Customer Service: 0471 828 000 or text us on Whatsapp 

Prices for customers after login

Intuitive, easy-to-use extinguishing device to fight incipient fires


  • Fire class A (solid and non-melting materials)

  • Fire class B (liquid and melting materials)

  • Fire class F (cooking fats and cooking oils of plant and animal origin)


  • Provides 5A/21B/15F extinguishing performance for solid and liquid substances, including cooking fats and oil.

  • Suitable against fires in electrical equipment and devices with voltages up to 1,000 volts (provided that a minimum distance of 1 m is observed)

  • 4-years maintenance-free operational readiness

  • Compact size and therefore easy to store

  • Excellent extinguishing properties thanks to high-performance foam

  • Optimum spray pattern thanks to micro fog technology®
Notice

Extinguishing spray does not require maintenance. The spray cans are designed for single use only in terms of function and their contents and come with a 4 year maintenance-free shelf life and functional reliability. Fully empty cans can be disposed of via the recycling within the dual system. Other valid recycling specifications in other countries must be observed. Discard and replace after use, if the seal is broken or the use-by date has been reached. Discard and replace after use, if the seal is broken or the use-by date has been reached.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.