For detailed information, other images and documents, please select individual articles from the following table.
Vehicle fire extinguishing spray
A ready-to-use, easy-to-operate fire extinguishing spray for passenger cars, commercial vehicles, camper vans, boats and for mobile use.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Intuitive, easy-to-use extinguishing device to fight incipient fires
- Fire class A (solid and non-melting materials)
- Fire class B (liquid and melting materials)
- Provides 5A and 21B extinguishing performance
- Suitable against fires in electrical equipment and devices with voltages up to 1,000 volts (provided that a minimum distance of 1 m is observed)
- 3 years maintenance-free operational readiness
- Compact size and therefore easy to store
- Excellent extinguishing properties thanks to high-performance foam
- Optimum spray pattern thanks to micro fog technology®
- Contains anti-freeze additive for storage in vehicles all year round
Extinguishing spray does not require maintenance. The spray cans are designed for single use only in terms of function and their contents and come with a 3 year maintenance-free shelf life and functional reliability. Fully empty cans can be disposed of via the recycling within the dual system. Other valid recycling specifications in other countries must be observed. Discard and replace after use, if the seal is broken or the use-by date has been reached.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Solid-substance fires and liquid fires (except grease and polar solvents such as alcohol, ketones) can be extinguished with the vehicle fire extinguishing spray. The impregnating effect of the film-forming substance can be used as heat protection. Hot surfaces can be brought down in temperature through the cooling effect. Due to the large temperature range, the spray can be easily stored in passenger cars, commercial vehicles, caravans, garages etc. Being a practically sized spray can allows for space-saving storage in the glove compartment, in cup holders or under the driver's seat or in the luggage compartment using the in-vehicle bracket. In garages, the wall bracket allows for accessible placement in prominent positions, such as close to a first aid kit.
- Before use, remove seal tape and/or twist cap off immediately.
- Actuate spray head and direct the spray jet towards the fire source, spraying directly at it at intervals. The specific spray jet or spray cone supports the extinguishing action very effectively.
- An extinguishing direction from bottom to top and safety clearance of at least 1 m must be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!