For detailed information, other images and documents, please select individual articles from the following table.
Fire protection pillows
For fire rated cable seal in flexible partition walls, massive walls and massive floors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Fire protection pillows that foam up in the event of a fire, can be used as a permanent seal or only as a temporary solution.
Sizes: (S) 250x60x30 mm, (M) 250x130x35 mm and (L) 250x180x35 mm.
- Fire resistance up to EI 180
- Quick and easy installation without special tools
- Can be reused
- Simple post-installation without additional sealants
See Würth ETA 17/0651 and installation instruction when sealing fire rated service penetrations.
ETA-17/0651 for cable penetrations
The structural elements (load-bearing structures, walls and ceilings) must be classified for the required fire resistance duration in accordance with EN 13501-2:
- The floor must have a thickness of ≥150 mm and a density of ≥700 kg/m3.
- Flexible partition walls and solid walls must have a thickness of ≥100 mm.
If necessary, a lining must be installed and intumescent tape must be used. A 2 meter tape is included with each packing unit of pads.
For the sealing of cables and electrical conduits up to an individual diameter of max. 80 mm. For the use in massive walls, flexible partition walls and massive floors. Maximum seal size ≤ 0.36 m2. Maximum cable occupancy 60% of seal size.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!