For detailed information, other images and documents, please select individual articles from the following table.
Fireside boiler
Fireside Cleaner is an extremely effective cleaner that quickly eliminates residues and even the toughest deposits from the fireside of heat exchangers and combustion chambers of wall-mounted boilers, restoring optimal heat exchange
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Alkaline reaction concentrate
- Specifically for domestic boilers.
- Removes deposits and restores efficiency.
- Compatible with methane gas and diesel boilers.
- Designed to remove soot build-up and unburnt deposits from boiler heat exchange surfaces.
- Lighter debris is pushed out of the stack if the draught is strong enough
Benefits
- Extends the life of the boiler and facilitates maintenance.
- Spray formulation with low foam formation
- Ready-to-use; free of caustic soda, chlorides and ammonium compounds
The system must be switched off when before the product
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Shake the can well before use. Switch off the boiler and spray the product directly onto the internal surfaces of the pipes. After a few minutes, switch the burner back on and bring the boiler to full power. Switch off the boiler and leave it to cool, then remove the soot residue and deposits from the pipes and combustion chamber. If necessary, repeat the process, leaving the product to work for longer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!