For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Painted steel cabinet
Holes for wall mounting
Supplied with lock and two keys
Contents:
- Pair of sterile gloves, 5 pcs
- Roll of 5 m x 2.50 cm adhesive plaster, 2 pcs
- Mask + face shield, 1 pc
- Pack of assorted plasters, 2 pcs
- 500 ml bottle of sterile saline solution, 3 pcs
- 14.5 cm Lister scissors DIN 58279-A 145, 1 pc
- 500 ml bottle of 10 % iodine iodopovidone disinfectant, 2 pcs
- Latex-free tourniquet, 3 pcs
- Sachet of 10 x 10 cm sterile gauze, 10 pcs
- Ice Pack disposable instant ice, 2 pcs
- Sachet of 18 x 40 cm sterile gauze, 2 pcs
- Sanitary waste bag, 2 pcs
- 40 x 60 cm sterile drape DIN 13152-BR, 2 pcs
- Digital clinical thermometer, 1 pc
- Pack of cotton wool, 1 pc
- Sphygmomanometer with phonendoscope, 1 pc
- Sterile pliers, 2 pcs
- First aid instructions, 1 pc
- Pack of elastic tubular bandage, 1 pc
- Copy of Italian Ministerial Decree no. 388 dated 15/07/03, 1 pc
Suitable for class A or B businesses or production units, for activities involving three or more workers
Contents comply with Italian Ministerial Decree 388 of 15.07.2003 - Appendix 1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!