For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For activities involving up to three workers. Suitable for class C businesses or production units
Equipped with bracket for attachment to a wall
Contents:
- Copy of Italian Ministerial Decree no. 388/2003, 1 pc
- DPP 25/2005 list of contents, 1 pc
- First aid instructions, 1 pc
- Pair of sterile gloves, 2 pcs
- 125 ml bottle of 10 % iodopovidone disinfectant, 1 pc
- 250 ml sterile saline solution, 1 pc
- 18 x 40 cm packet of sterile gauze, 1 pc
- 10 x 10 cm packet of sterile gauze, 3 pcs
- Pack of cotton wool, 1 pc
- Sterile pliers, 1 pc
- Pack of 10 assorted plasters, 1 pc
- Roll of 5 m x 2.5 cm adhesive plaster, 1 pc
- 4 m x 10 cm gauze bandage, 2 pcs
- Pair of 14.5 cm bandage scissors DIN, 1 pc
- Tourniquet, 1 pc
- ICE PACK instant ice, 1 pc
- 250 x 350 mm sanitary waste bag, 1 pc
- 10 cm hemmed bandage, 1 pc
- 80 x 100 mm sterile padding bandage DIN 13151-M, 2 pcs
- 100 x 120 mm sterile padding bandage DIN 13151-G, 2 pcs
- 4 m x 8 cm elastic bandage, 2 pcs
- 160 x 210 cm gold/silver isothermal blanket, 1 pc
- VENTO mouth-to-mouth resuscitation shield, 1 pc
Contents comply with Decree of the President of the Autonomous Province (DPP) of Bolzano no. 25 of 13 June 2005, Appendix A2, Art. 3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!