For detailed information, other images and documents, please select individual articles from the following table.
Cable feed device Compact
The compact cable feed system helps with difficult feeding tasks.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Polyester tape slides and is resistant to thrust forces.
- Drilled 3 times for high stability.
- Any type of spring can be used in the coil housing.
- Practical and safe storage of the feed springs.
- No more independent dispensing.
- Suitable for left- and right-handed use by changing the opening.
Complete system contains:
- Polyester tape drilled 3 times in handy polycarbonate coil.
- 2 x start/end piece, M5 mounted on tape.
- 1 x flexible starting bulb with eye mounted on tape.
- 1 x pulling head with eye mounted on tape.
- Dimensions: 330 x 305 x 85 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!