The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- S-Sn97Cu3 in accordance with DIN EN ISO 9453
- Processing temperature: 270-300°C
- Melting range: 230–250°C
Suitable for soft soldering of copper pipes in cold and hot-water installation (heat-resistant up to 110°C), refrigeration and air-conditioning technology, heating technology, for radiator work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!