Welcome to Würth Italy For trade customers only
Fixanchor internal thread W-FAZ-IG/S - pre-positioned installation
Fixanchor internal thread W-FAZ-IG/S - pre-positioned installation - 1
Fixanchor internal thread W-FAZ-IG/S - pre-positioned installation - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor internal thread W-FAZ-IG/S - pre-positioned installation

Female thread bolt anchor for high loads in cracked and non-cracked concrete, ideal for a clean finish on the attached part. Zinc-plated steel

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • High load-bearing capacity, low centre to centre and edge clearance

  • Immediate load-bearing capacity – no waiting

  • Torque-controlled expanding anchor made from galvanised steel

  • Safe expansion in cracked concrete owing to fixing anchor cone with patented plastic coating

  • Countersunk screws ensure an elegant appearance for visible anchorages combined with high load-bearing capacity (e.g. railings)

  • Also suitable for temporary anchorages (cotter-pin installation, e.g. flexible stadium seating – flush with surface to eliminate risk of injury)
Proof of Performance
  • ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020 (included in ETA-99/0011)
Notice
  • The W-FAZ-IG Fixanchor must be inserted using the appropriate approved setting tools (anchor system)

  • Hexagon head bolt, countersunk head screws, washers, countersunk washers and nuts have a special coating and are only admissible in the anchor system in accordance with ETA-99/0011. Therefore, please order these separately

  • Threaded rods may only be used if the conditions specified in approval ETA-99/0011 (material quality, dimensions, mechanical properties) are met

  • The torque required for anchorage can be applied with Würth torque wrenches and suitable attachments (open-end socket spanners)
Application area

Create the drill hole

Clean the drill hole

Knock in anchor with setting tool

Apply torque

  • ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance: R30, R60, R90, R120; Technical Report TR020 (included in ETA-99/0011)