Welcome to Würth Italy For trade customers only
Fixanchor internal thread W-FAZ-IG/A4 - pre-positioned installation
Fixanchor internal thread W-FAZ-IG/A4 - pre-positioned installation - 1
Fixanchor internal thread W-FAZ-IG/A4 - pre-positioned installation - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor internal thread W-FAZ-IG/A4 - pre-positioned installation

Female thread bolt anchor for high loads in cracked and non-cracked concrete, ideal for a clean finish on the attached part. Stainless steel A4

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • High load-bearing capacity, low centre to centre and edge clearance

  • Immediate load-bearing capacity – no waiting

  • Torque-controlled expanding A4 stainless steel anchor

  • Safe expansion in cracked concrete owing to fixing anchor cone with patented plastic coating

  • Countersunk screws ensure an elegant appearance for visible anchorages combined with high load-bearing capacity (e.g. railings)

  • Also suitable for temporary anchorages (cotter-pin installation, e.g. flexible stadium seating – flush with surface to eliminate risk of injury)
Proof of Performance
  • ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4201-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Notice
  • The W-FAZ-IG Fixanchor must be inserted using the appropriate approved setting tools (anchor system).

  • Hexagon head bolt, countersunk head screws, washers, countersunk washers and nuts have a special coating and are only admissible in the anchor system in accordance with ETA-99/0011. Therefore, please order these separately.

  • Threaded rods may only be used if the conditions specified in approval ETA-99/0011 (material quality, dimensions, mechanical properties) are met.

  • The torque required for anchorage can be applied with Würth torque wrenches and suitable attachments (open-end socket spanners).

  • A version made from highly corrosion-resistant (HCR) steel is available on request for use in areas with very high risk of corrosion (e.g. indoor swimming pool atmospheres, road tunnels, poorly ventilated car parks, or parts that are immersed in seawater or in coastal atmospheres).
Application area

Create the drill hole

10

Knock in anchor with setting tool

Apply torque

  • ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4201-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)