Welcome to Würth Italy For trade customers only
W-FAZ/S-UH Fixanchor with large washer for timber construction DIN EN ISO 7094 (DIN 440)
W-FAZ/S-UH Fixanchor with large washer for timber construction DIN EN ISO 7094 (DIN 440) - 1
W-FAZ/S-UH Fixanchor with large washer for timber construction DIN EN ISO 7094 (DIN 440) - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-FAZ/S-UH Fixanchor with large washer for timber construction DIN EN ISO 7094 (DIN 440)

Bolt anchor for the timber constructions, suitable for high loads in cracked and non-cracked concrete. Zinc-plated steel

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • High loads, small axis and edge distances

  • Immediate load-bearing capacity – no waiting times

  • Time-saving push-through installation
Proof of Performance
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance (M12 - M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete

  • Fire resistance (M12 - M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)