For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Measuring distance: ideal 25–60 cm
7-inch colour LCD display
Mask presence and overtemperature alarm can be set (default 37.3°C) with audible alerts and operator notifications
Video technical features:
- Camera resolution: 2 megapixels
- Image sensor: 1/2.8-inch SONY IMX327
- Minimum illumination: 0.01 lux
- Illumination: infrared, white light
- Shutter: AUTO – 1/50 (160) – 1/100,000 sec
- Other functions: AWB – BLC – WDR – DNR
- Image settings: Exposure, contrast intensification, saturation, face exposure compensation
- Video compression: H.264 – H.265
- Monitor: 7-inch IPS HD 1024 x 600
- Day/night management: adaptive auto
Body temperature measurement:
- Measuring point: Forehead
- Optimum reading distance: 25–60 cm
- Margin of error: ±0.3°C
- Reading time: ≤1 sec
- Detection range: 34–42°C
- Optimum ambient temperature: 15–30°C
Identification:
- Working mode: Online, offline, automatic
- Recognition data: Portrait, mask
- Detection: Biometric
- Facial recognition accuracy: 99.5%
- Recognition distance: 0.3–1.5 m
- Recognition time: ≤1 sec
- Face database: 15,000 faces
- Face importing: Single, batch, real time
- Recognition area: Can be set, across the whole image
- Image upload: TCP, FTP, HTTP, with API commands
Saving images:
- Image format: JPEG
- Saving images: Partial, half bust, whole body
- Local memory: Up to 100,000 events
- Additional memory: Supports 128-GB TF card
Classification type:
- Person type: Blacklist, whitelist, casual user
- Output: Relay
- Event type: Video capture
Alarms:
- Alarm types: Alarm on display, voice alarm, alarm on mobile app
- Event types: Abnormal temperature, no mask, blacklist, not recognised
Network features:
- Supported protocols: IPv4, TCP/IP, NTP, FTP, http
- Protocols: OVNVIF, RTSP
- Safety: Username and password login
- Event notifications: Save to TF card, FTP upload, alarm output, Wiegand output, voice notification
- Firmware: Can be upgraded remotely
Communication interfaces:
- Network: RJ45 10/100 Mbps
- I/O alarm: 2 inputs, 2 outputs
- Serial: RS485 interface
- USB: Supported
- Wiegand: Wiegand protocol 26, 34, 66 supported
- Reset: External reset button
Set consisting of:
Fixed recognition device, power supply, mounting bracket, manuals
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!