For detailed information, other images and documents, please select individual articles from the following table.
Mechanism and system for drop-down door with upward opening UW
Available in versions with SOFT closing or with a PUSH opening system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- 85° opening angle with restrictor (pre-assembled)
- 94° opening angle without restrictor
- Optimum technical performance
- Slow and gentle movement
- Slim size and neat, elegant design to save space and blend in
- Can be mounted on the side of the cabinet
- Can be used on corner cabinets, with heavy or long doors, by screwing a central support onto the top of the cabinet
- Quick and easy to install
- The dampening force and travel of the decelerator can be adjusted
- 3 different damper strengths for different door sizes
- Dampers and push devices fitted on both the left and right mechanisms
- 2 finishes available: white and grey
- 1 set includes: 1 system for right side, 1 system for left side, 1 plate for right side, 1 plate for left side, 1 set of fixing screws and 2 boxes
For corner cabinets or heavy or long doors, use the special support. Then fix the mechanism inside the cabinet, which can be ordered separately
Tested to UNI EN 15828
LGA quality certificate
3 Years Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!