For detailed information, other images and documents, please select individual articles from the following table.
Opening system for folding door EVOLIFT
For cabinets with bifold doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Two strength types depending on the dimensions and weight of the door
- For wooden doors or doors with an aluminium frame with a minimum width of 45 mm
- Opening angle 110°
- Door weight from 3.5 to 15 kg
- Wire spring for a wide range of movement
- Adjustable slow closure
- Choice of two stylish cover finishes: white or titanium
- Door width 400-1,200 mm
- Minimum depth of the cabinet 175 mm
- Cabinet height min. 691 mm, max. 940 mm
- Use 110° hinges
- 1 set contains: 1 x fitting system, 1 x door base, 2 x central hinges
- Door weight* [kg]* including handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!