For detailed information, other images and documents, please select individual articles from the following table.
System for drop-down door with upward opening EVOLIFT
Available with SOFT closing and PUSH opening
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Two strength types depending on the dimensions and weight of the door
- Can be mounted on the side of the cabinet
- Minimum depth of the cabinet 175 mm
- Door weight from 1.5 to 18 kg
- Wire spring for a wide range of movement
- Quick and easy to install
- Opening angle adjustable from 80° to 92°
- Single or double mounting possible
- Choice of two cover colours: white or titanium
- Cabinet height min. 300 mm, max. 600 mm
- Use 110° hinges
- For doors with a PUSH opening system, use PUSH hinges for more decisive opening and hinges without springs for softer opening.
- For doors with a PUSH opening system, always use the release device art. 0683113330
- The set contains: 1 system, 1 door base
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!