Welcome to Würth Italy For trade customers only
Kinvaro L-80 flap lift fitting with integrated adjustable damping
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 1
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 2
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 3
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 4
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 5
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 6
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 7
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 8
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 9

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro L-80 flap lift fitting with integrated adjustable damping

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Particularly light movement

  • The flap will remain securely in any position

  • Wide range of applications for various flap materials and weights, e.g. wood, glass, MDF with aluminium or timber frame

  • Simple installation

  • High stability


Flap range:


  • Width: 450–1200 mm

  • Height: 350–600 mm
Notice

Calculating flap weight


Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight


1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3


2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.

Application area

Dimensions subject to change. Subject to technical changes.