For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Two strength types depending on the dimensions and weight of the door
- For wooden doors
- Door weight from 2.5 to 22 kg
- Wire spring for a wide range of movement
- Adjustable slow closure
- Choice of two stylish cover finishes: white or titanium
- Door width 400-1,200 mm
- Minimum depth of the cabinet 175 mm
- Cabinet height min. 360 mm, max. 600 mm
- 1 set contains: 1 x right-hand system, 1 x left-hand system, 2 x door bases
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!