For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
VIB-TEC operating principle
The main blow of the chipping hammer pushes the chisel against the concrete demolishing a certain quantity. The impact waves (vibrations) between the first and next blows produce other impacts, removing a further quantity of concrete. As most energy is on the shank, the impact energy is higher than traditional chisels. In other words, the vibrations are also used to remove the concrete
Stock removal is increased by 30% compared with traditional flat chisels
Self-sharpening, no need for sharpening
Constant removal strength up to 50 work hours
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!