For detailed information, other images and documents, please select individual articles from the following table.
Flat chisel Plus scored
Self-sharpening, scored and with teeth for higher cutting performance and reduced jamming in removed material
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Self-sharpening geometry, no sharpening necessary
Compared with traditional flat chisels:
- 10% higher material removal
- Approx. 15% higher lifespan since chisel use is lower.
- Significantly less angling and therefore reduced work interruption
- Automatic self-sharpening
Suitable for all machines with SDS-plus mount.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!