For detailed information, other images and documents, please select individual articles from the following table.
Narrow flat plate WBSPNL
Robust lifeline - fall arrest systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Made from STAINLESS STEEL AISI 304
Accessory for connecting single fasteners dia. 12
Narrow flat plate for single M12 fasteners equipped with structural reinforcement WRSxx
Designed for devices WAPNL, WAAC-12
Compatible counterplates WCP12-170, WCU12-170, WCU12-260
Equipped with a threaded conical base suitable for connecting an M12 threaded bar equipped with appropriate structural reinforcement (WRSxx series). The conical base element supports the bending under load of the threaded bar equipped with WRS
Advantages of A2 (AISI 304) stainless steel:
- remains unaltered over time, as it is resistant to corrosion from exposure to atmospheric agents
- because of its intrinsic characteristics, the material can dissipate more energy in the event of a fall than zinc-plated steel, thereby reducing the need for maintenance on the attachments and on the connection structure
Note:
The designer is responsible for the stability and seal checks of the structural element on which the fastening is carried out.
Warranty:
10 years for materials (from the date of purchase)
Further information:
Please refer to the information pages, the installation and operation manual and the handbook for the system supplied with the products. These documents can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/
To distribute the load transmitted from a single fastener to a minimum of two fasteners
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!