For detailed information, other images and documents, please select individual articles from the following table.
Flat standing seam clamp
Accessory for Zebra Solar and Standard Line for mounting photovoltaic panels
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Drilling of the plate not required, thus eliminating the risk of water infiltration
- For quick and easy mounting on standing seam metal roofs
- Equipped with special safety counter-hook (red drawing)
- Payload 2.0 kN = 200 kg
- Pre-assembled: Screw M10x25 mm and self-locking nut M10, stainless steel
Fit the clamp so that the part with the counter-hook is on the side of the seaming
Check the fixing between the underlying structure and sheet and the maximum resistance of the plate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!