For detailed information, other images and documents, please select individual articles from the following table.
Flexible tape for old models of labeller ELITE 420, old ELITE and PT 340 models
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Würth TZ laminated tape consists of six layers of material in one thin yet extremely hard-wearing label
- Letters are printed in ink using thermal transfer on the part beneath the laminated tape
- As the letters are between two layers of polyester film, they are practically indestructible
- High resistance against abrasion, chemical substances and oils thanks to lamination exceeding 50 μm (0.050 mm)
Cannot be used as an electrical insulator
Flexible tape for ELITE 420, old ELITE and PT 340 models:
For applications that need more flexible labels to wrap, for example, heavily rounded objects and cylindrical objects, we recommend the flexible tape
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!