For detailed information, other images and documents, please select individual articles from the following table.
Floor cleaner EASY-TO-CLEAN
Multifunctional floor care product for manual and machine floor cleaning and care.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
When used regularly, develops an EASY-TO-CLEAN "film"
- Re-soiling of floor surfaces is significantly reduced
- Fast dirt removal
- Simple and quicker cleaning
For universal use
- For all water-resistant floor coverings
- Suitable for spray cleaning
Highly concentrated
- Stocks are reduced
- Costs are reduced
Fresh scent
Bottle can be refilled multiple times
Simple dispensing with dosing cap
Colour: green, adapted to recognised colour-coded system – green = floor
Intensive active cleaning and care substances ensure effective cleaning
Non-slip effect, no layer build-up due to water-soluble polymer basis
With self-shining, polished stone floors, we recommend EASY-TO-CLEAN surface cleaner, art. no. 0893117105
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
PVC, linoleum, rubber/elastomers, matt natural stone (granite, marble etc.), matt synthetic stone (tiles, concrete)
Suitable for machine and manual floor cleaning.
Dosage:
- Machine application: 15 ml in 10 litres of water
- Manual application: 30 ml in 8 litres of water
- Spray properties: 15 ml to 0.5 l of water
With heaving soiling, the dosage can be increased accordingly.
To enhance the shine, floors can be polished with single-disc or high-speed machines.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!