For detailed information, other images and documents, please select individual articles from the following table.
Floor stand set for heat pump
Heat pump installation set complete with rubber supports and condensate drain pan
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Installation set made from zinc-plated steel painted in RAL 9002
- Rubber supports, L600 mm
- Complete with condensate drain pan with dia. 20 mm drain
- Comes with all hardware required for installation: hex head M10X20 hardware, hex head Mx20 hardware, washers, nuts, self-locking nuts, vibration dampers
- Designed to properly ventilate heat pumps with a height of 250 mm
- The rubber bases dampen ground vibrations
- Maximum capacity of 300 kg
Assembly must be carried out by qualified and specialised personnel
Unauthorised personnel must stay out of the assembly area
Respect the indicated load capacities. These are only guaranteed if correctly installed
For installing and supporting heat pumps
1) Arrange each of the two bases on the floor with the supports, securing them by means of the two slotted brackets. Position the two supports roughly in the centre of the floor support and ensure that they are aligned horizontally
2) Position the two support groups so that the distance between them allows them to rest on top of the heat pump
3) Position the two brackets
4) Insert the water collection tank by installing it on the side
5) Attach the drain for the condensate drain pipe to the collection plate
6) The heat pump can now be placed on top of the supports and secured to them by means of the rubber elements
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!