For detailed information, other images and documents, please select individual articles from the following table.
Non-flammable foam lubricant GLISS FOAM
Lubricant spray foam for electric cables covered in rubber or plastic
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
High lubricating power
- Significantly reduces friction when applied to cables
- Particularly suitable for civil engineering works
Foam product with high migration capacity
The lubricants contained in the foam are distributed evenly throughout the cable ducts, thus facilitating the insertion of electric cables
Long-lasting lubrication
Treated cables can be easily pulled out, even after a long period
Environmentally friendly
- The propellants used in the product do not damage the ozone
- All of the components are biodegradable, non-toxic and not harmful to health
Special double-acting nozzle
- High versatility when using the product
- Helps to avoid accidental spills on delicate flooring, avoiding unwanted staining or spots
- The new dispensing system with built-in pourer enables the foam to be conveyed inside the cable ducts, even in hard-to-access spaces, or sprayed directly onto the cables before they are inserted
Avoid contact with marble, carpets, wooden floors etc.
Stains on fabrics can be removed using standard stain removers for fabrics
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Shake the canister vigorously before use. Spray the foam directly onto the cables or into the relevant cable ducts and start inserting or pulling out the cables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!