For detailed information, other images and documents, please select individual articles from the following table.
Hinged double door system FOLDER
Folder is a combination of a hinged door system and a sliding system, and is suitable for cabinets between 700 and 1,500 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Set version: TOP - the system is installed on the top of the cabinet
- Set version: BASE - the system is installed on the base of the cabinet
- Maximum opening 180°, adjustable up to 170°, screw fixing
- Silicone oil dampers and magnetic damper for extremely smooth and quiet opening and closing
- Doors fastened to the side of the cabinet using CONECTA recessed hinges
- Thickness of wooden door with CONECTA hinges: 18 mm to 25 mm
- Wooden door thickness of 22 mm to 25 mm with decorative aluminium frame, art. 9501019346 (nickel plated), art. 9501019347 (titanium), with CONECTA hinges
- Width of each individual wooden door: 350 mm to 750 mm
- Door height: minimum 600 mm and maximum 2,800 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!