For detailed information, other images and documents, please select individual articles from the following table.
Folding extendible table PARTY
With support, load capacity 100 kg (evenly distributed)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Anodised aluminium structure with stainless steel finish
- Three-level table opening
- Fitted like an internal drawer; front panel connected by two hinges (not provided) opening downwards
- Sliding movement, aluminium on aluminium
- Guide rails are fitted on the side using the M6 screws provided
Middle hinge to be ordered separately
Thickness of furniture side (Th.): 16 – 19 mm
Width of panels in mm: 900 - (Th. x2) - Air clearance (e.g. 3 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!