For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Without support
- Two-level table opening
- To be fitted like an internal drawer; front panel connected by two hinges (not provided) opening downward
- Sliding movement via ball bearings, with nylon coating
- Width can be customised by shortening the supporting beam
- Guide rails are fitted on the side using the M6 screws provided
Middle hinges to be ordered separately
Thickness of furniture side (Th.): 16 - 19 mm
Width of panels in mm: width - (Th. x 2) - air clearance (i.e. 3 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!