Welcome to Würth Italy For trade customers only
Foodstuff lubricating oil NSF H3

For detailed information, other images and documents, please select individual articles from the following table.

Foodstuff lubricating oil NSF H3

Liquid, colourless special lubricant for lubricating areas in contact with food
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
Special liquid lubricant


  • Excellent lubricating properties in hard-to-reach areas thanks to its low viscosity

  • Cleaning effect ensures maximum protection in machine and transmission/transfer sections exposed to hydraulic stresses

  • Reduced consumption

  • No visual impairment from the occasional contact of lubricant and product


Tasteless and odourless


  • Does not change the taste or odour of food, thus ensuring that foodstuff maintains its guaranteed properties

  • Wide range of applications in the production, handling and/or packaging of foodstuffs or pharmaceutical and cosmetic products where there is occasional contact between product and manufacturer


Approved by LGA (Landesgewerbeanstalt Bayern), a structural design certification company in Bavaria, Germany.


  • Not harmful to health

  • Not harmful to skin and mucous membranes

  • Non-toxic


Temperature resistance of -10° C to +180° C


Long service life of lubricant across a wide temperature range



Good material compatibility


Wide range of application options on different surfaces, such as: aluminium, stainless steel, mineral-oil compatible plastics such as PD, PE, PS, nylon, polycarbonate, glass fibre, hard epoxy fabrics such as glass fibre, etc.



Hydrophobic


  • Water-repellent

  • Good anti-corrosion properties