For detailed information, other images and documents, please select individual articles from the following table.
Panel release agent
Ready-to-use product based on special synthetic oils
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Universal use
Ready to use
- No need to add water
- Eliminates the risk of incorrect doses of water
- If used in the recommend doses, it does not alter the aesthetic appearance of the objects and does not cause problems for subsequent applications
High lubricity
- With excellent releasing properties
- Easy release
- Preserves formwork
Without solvents
- Non-flammable
- Little odour
- Easy to handle
Mix the product before use. Protect formwork treated with the product from rain. Not frost resistant
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
Suitable for wood and metal formwork and for panels in the construction of large items
The panel release agent is ready to use and must not be diluted with water. It can be applied with a brush or a spray. Spray application is recommended to avoid using an excessive amount of the product
1 l of release agent can treat 50–60 m2 of surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!