For detailed information, other images and documents, please select individual articles from the following table.
Hose HYPRESS 4SH
Compatible with organic oils. Exceeds EN standard. Impulse tested up to 1,000,000 cycles. High resistance to ozone and abrasion
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Internal hose:
Synthetic rubber, extruded without any connection joints, uniform thickness
Reinforcement:
Four steel spirals
Cover:
Synthetic rubber that is resistant to abrasion, oils, fuels and atmospheric agents
Recommended fluids:
Mineral and organic oils, glycol/water emulsions, water, lubricants
Applicable specifications:
EXCEEDS EN 856 4SH - ISO 3862 4SH
Operating temperature:
-40°C to +100°C (120°C intermittently), -40°C to +70°C for water-based fluids, 0°C to +70°C for water
Applicable specifications:
EXCEEDS EN 856 4SH - ISO 3862 4SH
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!