Welcome to Würth Italy For trade customers only
Vionaro H249 frame clear shape and 13 mm thin design
Vionaro H249 frame clear shape and 13 mm thin design - 1
Vionaro H249 frame clear shape and 13 mm thin design - 2
Vionaro H249 frame clear shape and 13 mm thin design - 3
Vionaro H249 frame clear shape and 13 mm thin design - 4
Vionaro H249 frame clear shape and 13 mm thin design - 5
Vionaro H249 frame clear shape and 13 mm thin design - 6
Vionaro H249 frame clear shape and 13 mm thin design - 7
Vionaro H249 frame clear shape and 13 mm thin design - 8
Vionaro H249 frame clear shape and 13 mm thin design - 9
Vionaro H249 frame clear shape and 13 mm thin design - 10
Vionaro H249 frame clear shape and 13 mm thin design - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vionaro H249 frame clear shape and 13 mm thin design

See product details

Available in 9 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • High, closed frame

  • Straight 90° interior and exterior

  • Three-dimensional adjustment in plus and minus range

  • Integrated lateral, height and tilt angle adjustment

  • Optional depth adjustment

  • No work needed on base

  • Tool-free front panel mounting

  • Dynapro slide can be used for wooden and Vionaro drawers
Application area

Dimensions not binding. Subject to technical changes.