Welcome to Würth Italy For trade customers only
VIONARO V8 Crystal front extension
VIONARO V8 Crystal front extension - 1
VIONARO V8 Crystal front extension - 2
VIONARO V8 Crystal front extension - 3
VIONARO V8 Crystal front extension - 4
VIONARO V8 Crystal front extension - 5
VIONARO V8 Crystal front extension - 6
VIONARO V8 Crystal front extension - 7
VIONARO V8 Crystal front extension - 8
VIONARO V8 Crystal front extension - 9
VIONARO V8 Crystal front extension - 10
VIONARO V8 Crystal front extension - 11
VIONARO V8 Crystal front extension - 12
VIONARO V8 Crystal front extension - 13
VIONARO V8 Crystal front extension - 14
VIONARO V8 Crystal front extension - 15
VIONARO V8 Crystal front extension - 16

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VIONARO V8 Crystal front extension

Elegant, slim 8 mm design, without additional front and rear brackets. For large slide-in elements.

See product details

Available in 12 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • No need to machine the slide-in elements

  • 100 % recyclable, no plastic parts

  • Same front mounting on all frames with pre-assembled expansion anchors

  • Same front stabiliser for frame height H200, H250 and Crystal

  • Robust construction for high stability

  • 5 adjustable dimension options

  • Integrated tilt adjustment, lateral and height adjustment via front locking device, optional depth adjustment and radial adjustment

  • Maximum use of space due to straight internal sides and minimal installation width

  • Front assembly and removal without tools

  • No need to machine the bottom panel
Notice
  • When using glass slide-in elements, we recommend using single-pane safety glass and referring to national and international safety standards

  • The clear depth of the drawer varies depending on the thickness of the rear wall

  • Front-bottom connector art. no. F148 026 744 from cabinet width 600 mm recommended

  • When using a 8 mm back panel, use special screw art. no. F138 139 696

  • Colour: Ice, similar to RAL 9003 Signal White

  • Colour: Zircon, similar to RAL 0002500 Onyx Black

  • Do not combine optional depth adjustment with Tipmatic unit

  • Pre-drill fixing points for the front locking device on the underside of the drawer using drill jig art. no. F146 133 145
Instructions

Place the drawer on the extended slides. Slide the drawer in fully. The drawer will lock automatically!

Pull out the drawer, actuate the lever of the front locking device on both sides and pull the drawer forwards, away from the slide.

Slide the front fastening into the sides of the frame. The front panel snaps into place automatically and is secured.