Welcome to Würth Italy For trade customers only
Scipio H149 frame system
Scipio H149 frame system - 1
Scipio H149 frame system - 2
Scipio H149 frame system - 3
Scipio H149 frame system - 4
Scipio H149 frame system - 5
Scipio H149 frame system - 6
Scipio H149 frame system - 7
Scipio H149 frame system - 8
Scipio H149 frame system - 9
Scipio H149 frame system - 10
Scipio H149 frame system - 11
Scipio H149 frame system - 12
Scipio H149 frame system - 13
Scipio H149 frame system - 14
Scipio H149 frame system - 15
Scipio H149 frame system - 16
Scipio H149 frame system - 17
Scipio H149 frame system - 18
Scipio H149 frame system - 19
Scipio H149 frame system - 20
Scipio H149 frame system - 21
Scipio H149 frame system - 22

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Scipio H149 frame system

Frame system with 30 kg load capacity

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side

  • Precisely aligned base without edge processing thanks to edge clearance in the drawer rail

  • Secure running of the rollers due to the clearance of the screw heads within the cabinet rail

  • Partial extension from 50 mm self-closing

  • Integrated 2D adjustment in the front holder

  • Side adjustment via slotted hole +/- 1.5 mm

  • Height adjustment using eccentric fitting +/1.8 mm

  • Scope of delivery: 1 pair of frames with drawer rail
Application area