Welcome to Würth Italy For trade customers only
VS SUB SLIM full shelf pull-out 90°
VS SUB SLIM full shelf pull-out 90° - 1
VS SUB SLIM full shelf pull-out 90° - 2
VS SUB SLIM full shelf pull-out 90° - 3
VS SUB SLIM full shelf pull-out 90° - 4
VS SUB SLIM full shelf pull-out 90° - 5
VS SUB SLIM full shelf pull-out 90° - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS SUB SLIM full shelf pull-out 90°

For a cabinet width of 150 mm with 2 shelves

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be used on left or right, but stopper can only be on the right

  • With 2 fixed shelf elements in 2 different designs

  • With self-closing mechanism and integrated damping in both slides

  • Tool-free assembly of extensions on the slides

  • Load capacity 12 kg, i.e. capacity up to 6 kg per shelf element

  • 3D front adjustment enables convenient and easy adjustment of the front

  • Height adjustment: ± 3 mm

  • Side adjustment: ±2 mm

  • Depth adjustment: ± 2 mm

Specified dimensions not binding. Subject to technical changes!