For detailed information, other images and documents, please select individual articles from the following table.
Full-vision goggles Andromeda®
Two-component technology for reliable protection and maximum comfort
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Spacious
Also ideal for users who wear glasses
- Panoramic field of vision
- Optimum ventilation for ideal eye comfort
- Suitable for combining with half-face masks
- High impact-resistant polycarbonate lens
- Scratch-resistant lens surface and permanent mist-free coating on inside
- Lens can be replaced quickly and easily
- Individually adjustable headband
- 100% UV protection up to 400 nm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!