For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Drilled hole in K door from 3 to 6 mm
- Lateral adjustment integrated into the hinge arm
- Vertical and front adjustment
- Fixed gap of 0.7 mm between the door and the side panel (even after lateral adjustment)
- The soft hinge is equipped with a new slow-close mechanism, with a selector to adjust the closing force
Minimum cup hole depth: standard/push hinge 11 mm; soft hinge 13.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!