For detailed information, other images and documents, please select individual articles from the following table.
Hinge for timber door, universal series
Can be mounted with shaped doors and doors with stops
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Zamak box and wing, steel moving parts
- Cup hole cover
- Lateral adjustment on the hinge arm
- Vertical and front adjustment on the mounting plate
- Possibility of drilling the door: from 3 to 18 mm for sharp-edged doors
- For shaped doors, the drilling can be up to 24 mm
- Suitable for doors with sides cut to 45°
- Suitable for doors with stops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!