For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Material: Die-cast zinc, nickel plated
- Opening angle: 180°
- 2D adjustment
- Suitable for doors with a maximum thickness of 19 mm
- Plastic bushings and reinforced pins
- Maximum door height: 600 mm
- Maximum door height: 2,400 mm
Five hinges are needed for a 2,000 mm tall door
Specified dimensions are not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!