For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Allows up until 1,999,999 combinations
Access to a compartment can be restricted using a contactless remote controlled lock with a chip
The latch mechanism is operated by a 3-V motor that mobilises the lock immediately after opening. The lock is then ready to close again
Opening and programming controlled via a 125-KHz electronic key with RFID technology
Powered by 3-volt lithium battery (included), which guarantees 20,000 opening operations
Simply push to close
Can be fitted on both right-hand and left-hand doors
Max. door thickness 30 mm
The height and width of the closing plate provided can be adjusted to allow optimal fitting
Not suitable for external use and must not be used in environments with exposure to high humidity or the elements
Master key allows easy programming and enabling/disabling of the lock
Can be retrofitted to existing furniture
Alarm sounds when batteries are nearly flat
Contents:
- 1 NEW W-LOCK
- 1 programming card
- 1 3-V lithium CR123A battery
- 2 30-mm long-range programmable cards
- 1 adjustable sheathing with thrust spring
Warning: The lock function is only guaranteed if mounted on non-conductive materials (such as wood or plastic)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!