For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Right and left application
- The door stays in the full 90° open position
- Self-braking at the end of opening
- Shaft with very low surface roughness for longer service life and silent sliding
- Includes mounting brackets
To be used with free-moving hinges (without spring)
For doors with a width of more than 450 mm, use 2 gas springs
Amounts are hypothetical and depend on the hinges used
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!