For detailed information, other images and documents, please select individual articles from the following table.
Smart gateway
Gateway for connecting wireless devices to the Würth app
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Operating humidity: 10–90% RH (non-condensing)
- Wireless technology: 2.4-GHz Wi-Fi/Zigbee®
Products with the CE mark comply with the RED Directive (2014/53/EU), the Electromagnetic Compatibility Directive (2014/30/EU) and the Low Voltage Directive (2014/35/EU) of the European Union
Compliance with these directives also indicates compliance with the following European standards:
- EN300328 V2.1.1
- EN302489-1/-17 V2.1.1
- EN62368-1:2014+A11:2017
- EN55032:2015+AC:2016 (Class B)
- EN55035:2017
- EN62311:2008
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!