The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Advantages of gel technology:
- No special tools (crimping pliers, soldering torch etc.) required
Saves on costs
- No curing, ready to use immediately
Saves time
- No open flame required
- No expiration date
Can therefore be stored for an unlimited period
- No mixing required
The 5-pin screw terminal block included in the scope of delivery must be used.
WGM16 to be used only in conjunction with rigid conductors!
DIN EN 50393
Can be used underground and for above-ground applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!