For detailed information, other images and documents, please select individual articles from the following table.
Hinge for small glass door
Opening angle 130°, internal limit stop
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Assembly without drilling the glass
- Made entirely of brass
- Closes automatically
The glass is inserted and then secured with locking screws
It is not necessary to drill the glass
The glass must not have any vertical play in the hinge. The hinge is mounted at -8° to the cabinet edge in order to ensure the correct load on the closing spring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!